Beli digital thermometer laser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Raytek Mini Temperature Infrared Thermometer
    Mulai

    Rp4.999.900

    Raytek Mini Temperature Infrared Thermometer
    Deskripsi:
    The MiniTemp™ IRthermometer-a new way to solve common problems. Infrared (IR) thermometers have become the preferred tool for diagnostics and inspection where temperature is an indicator. Raytek IR thermometers are valued by professionals in a variety of industries-from industrial maintenance to food service, because they quickly, accurately and safely measure surface temperature! Anywhere that temperature is a factor in process, product quality or diagnostics, a Raytek IRthermometer should be close at hand.IR thermometers are easy to use, and since they do not contact the object being measured, they are the safest way to measure hot, hard-to-reach, or moving parts, while eliminating potential damage and contamination. The Raytek MiniTemp MT2 and MiniTemp MT4 thermometers incorporate many of the same features found in professional IR thermometers. The MiniTemp thermometer is perfect for auto enthusiasts performing self diagnostics and for those tackling home improvement projects. Use it for spotting costly energy losses around windows and doors, monitoring critical temperatures in kitchen or workshop, or ensuring the environment is comfortable and safe. Just pull the trigger! The MiniTemp thermometer shows the temperature in an instant on its large, backlit display. The simple to use MiniTemp thermometer becomes even easier to operate when aiming with the laser point (MT4). The Raytek MiniTemp thermometer: Smart, Simple, Safe-Convenient!
    atribut:
    • Temperature Range (°C): -18 to 400
    • Accuracy (°C): -1 (30°F) to 275 (525°F) ±2% or ±2 (±3.5°F) whichever is greater -18 (0°F) to -1 (30°F) ±3 (±5°F)
    • Spectral Response (µm): 7-18
    • Relative Humidity (%RH): 10–95 noncondensing, at up to 30°C (86°F)
    • Storage Temperature (°C): -20 to 65 without battery
    • Power: 9V Alkaline or NiCd battery (included)
    • Distance to Spot Size: 8:1
    • Temperature Display: °C or °F selectable
    • Display Resolution (°C): 0.2
    • Options/Accessories: Nylon Holster
    • Dimensions (mm): 152x101x38
    • Ambient Operating Temperature Range (°C): 0 to 50
    • Battery Life (hour): (Alkaline) 12
    • Repeatability : ±2% of reading, or ±2°C (±3°F), whichever is greater
    • Response Time (s): 500, 95% response
  2. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  3. BANTENG Cotton Gloves (Sarung Tangan Katun)
    Mulai

    Rp24.900

  4. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  5. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  6. Sunrei Work Light
    Rating:
    100% of 100
    (4)
    Mulai

    Rp339.900

  7. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  8. Pelican Storm Case with Foam (Kotak Perkakas)
    Mulai

    Rp5.399.900

    Pelican Storm Case with Foam (Kotak Perkakas)
    Deskripsi:
    The Pelican Storm Case has the same legendary DNA as our Pelican Protector Case, with one primary difference: A unique Press and Pull latch that locks automatically, but open with a light touch.Guaranteed for life, the Pelican Storm case is made in the USA and engineered using the finest components.
    atribut:
    • Interior (LxWxD) (inch): 18.00x13.00x6.70 (45.7x33x17cm)
    • Exterior (LxWxD) (inch): 19.20x15.20x7.30 (48.8x38.6x18.5cm)
    • Total Depth (inch): 6.7 (17cm)
    • Intake Volume (ft³): 0.91 (0.026m³)
    • Bottom Depth (inch): 4.70 (11.9cm)
    • Buoyancy (lbs): 59.02 (26.8kg)
    • Foam Material: 1.3/1.35 Polyester
    • Latch Material: Valox - Polybutylene Terephthalate (PBT)
    • Lid Depth (inch): 2.00 (5.1cm)
    • Material: Body; Injection Molded HPX high performance resin
    • Maximum Temperature (°F): 140 (60°C)
    • Minimum Temperature (°F): -20 (-29°C)
    • O-Ring Materials: EPDM
    • Padlock Hole Diameter (inch): 5/16 (8mm)
    • Pins Material: Stainless Steel
    • Purge Body Material: Valox - Polybutylene Terephthalate (PBT)
    • Purge Vent Material: Gortex membrane
    • Weight Empty (lbs): 6.50 (2.9kg)
    • Weight with Foam (lbs): 7.80 (3.5kg)
  9. IRTEK Dual Beam Laser Infrared Thermometer Support K Type Thermocople
    Mulai

    Rp4.699.900

  10. WESTWARD Infrared Thermometer
    Mulai

    Rp679.900

    WESTWARD Infrared Thermometer
    Deskripsi:
    Westward infrared thermometers use laser sighting to measure surface temperatures of objects that are out of reach such as HVAC equipment or automotive systems.
    atribut:
    • Item - Infrared Thermometer: Infrared Thermometer
    • Calibration Certificate Included: No
    • Data Logging - Instrument: No
    • UNSPSC: 41112210
  11. KRISBOW Termometer dengan Titik Embun
    Mulai

    Rp1.999.900

    KRISBOW Termometer dengan Titik Embun
    atribut:
    • Humidity Range: 0 to 100 %RH ± 3.5°C @ 20 to 80 %RH
    • Dew Point Range: -30 to 100°C (-22 to 212°F) ± 2% of reading
    • Resolution: 0.1
    • Display: 3-1/2 digit (1999 count) LCD with backlighting
    • Response Time (ms): < 150
    • Diode laser: Output <1mW, Wavelength 630 to 670nm, class 2 (II) Laser product
    • Emissivity: Fixed at 0.95
    • Field of View: D/S = Approx. 12:1 ratio (D = distance, S = spot)
    • Power Off: Automatic shut off after 15 minutes, approx.
    • Power Supply: 9V battery
    • Spectral Response (µm): 8 to 14
    • Temperature Range (°C): -50 to 400
    • Unit Dimensions (HxWxD)(mm): 168x86x58
  12. OPTIBELT OMEGA Performance Timing Belts 960 3M Width Range 5-100
    Mulai

    Rp62.900

    OPTIBELT OMEGA Performance Timing Belts 960 3M Width Range 5-100
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD, RPP, and MR pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 960
    • Number of Teeth: 320
    • Sleeve width (mm): 470
  13. Powercraft Conversion Kit Range
    Mulai

    Rp1.599.900

    Powercraft Conversion Kit Range
    Deskripsi:
    Our Slimmest LED Conversion Kit That is Compact And Efficient- LED load- Extra low standby power consumption- Suitable for a wide range of LED load voltage range- Regulated charger output- Able to power a LED light fitting at a reduce luminous flux for two hours or more- Automatically activated in the event of power cuts- Offer a good luminous flux to facilitate the evacuation
    atribut:
    • Supply Voltage (V): 220-240
    • Battery Protection: Low Battery Voltage Cut-off (Prevents Battery Over Discharge)
    • Casing Construction: Electro-galvanised steel
    • Change Monitor: LED
    • Maximum Ambient Temperature (°C): 50
    • Maximum Casing Temperature (°C): 70
    • Test Facility: Momentary test switch
  14. KRISBOW Cover Lens
    Mulai

    Rp109.900

  15. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  16. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  17. Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)
    Mulai

    Rp2.899.900

    Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)
    atribut:
    • Quantization Error: Not including +/- 1 count
    • Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
    • Degree of Protection: IP65 (IEC60529)
    • Output Function: With measurement data output function
    • Constant Pressure Device: Ratchet thimble
    • Measuring Force (N): 7 to 12 (when using ratchet ratchet)
    • Battery Life: About 2.4 years in normal use
    • Flatness (µm): 0.3
    • Instrument Error (µm): +/- 1
    • Minimum display amount (mm): 0.001
    • Parallelism (µm): 1
    • Position Detection Method: Electromagnetic induction type rotary encoder
Daftar Harga digital thermometer laser Terbaru October 2026
Raytek Mini Temperature Infrared ThermometerRp4.999.900
FLUKE Infrared ThermometerRp1.399.900
BANTENG Cotton Gloves (Sarung Tangan Katun)Rp24.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
Benetech Infrared ThermometerRp339.900
Sunrei Work LightRp339.900
AND Infrared ThermometerRp1.999.900
Pelican Storm Case with Foam (Kotak Perkakas)Rp5.399.900
IRTEK Dual Beam Laser Infrared Thermometer Support K Type ThermocopleRp4.699.900
WESTWARD Infrared ThermometerRp679.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait